Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
STAMISOL ADVANCED FA 2 TAPE façade membrane

For detailed information, other images and documents, please select individual articles from the following table.

STAMISOL ADVANCED FA 2 TAPE façade membrane

Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.

  • Design: With self-adhesive strips
  • Coating weight per m²: 290 g
  • Length of roll: 26 m
  • Roll width: 2.5 m
  • Area: 65 m²
  • Number of rolls per pallet: 40 PCS
  • Material: Polyester fleece
  • Min./max. temperature resistance: -40 to 100 °C
  • Thickness: 0.5 mm
  • Suitable for makeshift roofing/makeshift coverage: 12 Month
  • Ultraviolet resistance: Permanent
  • Colour: Black
  • Building material class/conditions: B-s2, d0 - Of low flammability / in accordance with DIN EN 13501
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.05 m / in accordance with DIN EN 12572 C
  • Resistance to penetration of water: W1
  • Resistance to tear propagation (longitudinal): 200 N
  • Resistance to tear propagation (transverse): 180 N
  • Longitudinal tensile force per 50 mm: 280 N
  • Transverse tensile force per 50 mm: 280 N

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen