Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
STAMCOLL AS adhesive and sealant For bonding Stamisol overlaps and connecting to roofs and façades

For detailed information, other images and documents, please select individual articles from the following table.

STAMCOLL AS adhesive and sealant For bonding Stamisol overlaps and connecting to roofs and façades

For bonding Stamisol overlaps and connecting to roofs and façades

  • Chemical basis: MS hybrid polymer
  • Colour: Black
  • Density/conditions: 1.38 g/cm³ / at 23°C, 50% relative humidity
  • Full curing speed: 2 mm/d
  • Min. curing time: 0 s
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min./max. temperature resistance: -40 to +90 °C
  • Shelf life from production/conditions: 9 Month / at 23°C and 50% relative humidity
  • Contents: 310 ml

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt