For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane Stamisol Safe One
Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
- Design: Without self-adhesive strips
- Coating weight per m²: 310 g
- Length of roll: 20 m
- Roll width: 265 cm
- Area: 53 m²
- Number of rolls per pallet: 25 PCS
- Material: Fibre glass
- Min./max. temperature resistance: -40 to 250 °C
- Thickness: 0.24 mm
- Suitable for makeshift roofing/makeshift coverage: 2 Month
- Ultraviolet resistance: Permanent
- Colour: Black
- Building material class/conditions: A2, s1 d0 - Non-flammable / in accordance with DIN EN 13501
- Air layer thickness equivalent to water-vapour diffusion/conditions: 0.12 m / in accordance with DIN EN 12572 C
- Resistance to penetration of water: W1
- Resistance to tear propagation (longitudinal): 220 N
- Resistance to tear propagation (transverse): 220 N
- Longitudinal tensile force per 50 mm: 1400 N
- Transverse tensile force per 50 mm: 1300 N
- show more ... show less ...
Register now and access more than 125,000 products




Variants
- Non-flammable façade membrane Euroclass A2-s1, d0
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Gives open façade cladding more contrast and depth
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
10-year Stamisol warranty
Can be bonded to any substrate material
For curtain-wall and open façades
Fitted directly on the heat insulation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!