Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades

For bonding Stamisol overlaps and connecting to roofs and façades

  • Chemical basis: Nitrile natural rubber
  • Colour: Transparent
  • Full curing speed: 0 m/s
  • Min. curing time: 3 d
  • Min./max. temperature resistance: -40 to 80 °C
  • Shelf life from production/conditions: 12 Month / in sealed original containers, not below 5°C
  • Resistance against: Diluent, Oil, Petrol, Diluted acids and lyes

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt