For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane STAMISOL PERFORM FI 2 TAPE
Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
- Design: With self-adhesive strips
- Coating weight per m²: 145 g
- Length of roll: 40 m
- Roll width: 2.5 m
- Material: Polyester fleece
- Min./max. temperature resistance: -40 to 100 °C
- Thickness: 0.5 mm
- Suitable for makeshift roofing/makeshift coverage: 4 Month
- Ultraviolet resistance: Permanent
- Colour: Black
- Air layer thickness equivalent to water-vapour diffusion/conditions: 0.15 m / in accordance with DIN EN 12572 C
- Resistance to penetration of water: W1
- Resistance to tear propagation (longitudinal): 200 N
- Resistance to tear propagation (transverse): 220 N
- Longitudinal tensile force per 50 mm: 280 N
- Transverse tensile force per 50 mm: 240 N
- show more ... show less ...
Register now and access more than 125,000 products





Variants
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Fire protection class according to EN 13501-1 B-s1, d0
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
- For all types of substructures (wood, metal etc.)
- Fitted directly on the heat insulation
- Perfect fitting results on all substrates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!