Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
14 articles with 63 variations found
Very good cutting performance with a long service life
With extremely long service life and excellent cutting performance
Very good standard cutting disc with good cutting efficiency and a long service life
Made from high-performance ceramic abrasive grain with optimum binding system for extremely long service life, maximum cutting performance and optimum cutting properties
Very long service life and good cutting performance
High-performance standard disc with excellent performance values.
Extreme cutting performance, ultra-thin
Specially designed for all types of steel with extremely long service life and cutting performance
Specially designed for all types of steel with extremely long service life and cutting performance.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Speed cutting disc For steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels