For detailed information, other images and documents, please select individual articles from the following table.
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE
Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
- Type description: AWS 18-125 P COMPACT
- Thread type x spindle-thread diameter: M14
- Nominal voltage: 18 V/DC
- Max. idle speed: 11000 rpm
- Max. cutting disc diameter.: 125 mm
- Weight of machine without rechargeable battery: 1.98 kg
Register now and access more than 125,000 products

Variants
- Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Cover grilles on the ventilation slots provide additional protection against chips
- Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.
- The tool-free quick-release nut system and protective cover with tool-free adjustment make it possible to adapt quickly to various applications
- The compact, ergonomic design with an additional anti-vibration handle ensures comfortable, low-fatigue work and additional comfort
- Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery
- The last known location of the power tool can be accessed via the ORSYonline app to enable precise localisation

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!