For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose drill bit Multipack MFD-S Plus 5 pieces
Drills through virtually any material.
Register now and access more than 125,000 products
Variants
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Very suitable for universal use
- Drilling does not break hollow-chamber bricks
- Precise spot drilling
- Excellent drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
Drive arbor with impact stop function
The shortened mounting grooves, suitable for SDS-plus, prevent impacting use in hammer drills, even if the impact mechanism is accidentally switched on, thereby preventing damage to the drill bit.
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only!
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!