For detailed information, other images and documents, please select individual articles from the following table.
Multipack of multi-purpose drill bits MFD-S straight shank, 5 pieces
The MFD-S multi-purpose drill bits can drill through virtually any material.
- Number of pieces in assortment/set: 5 PCS
- Versatility (points system): 4 of 4 points
- Service life (points system): 3 of 4 points
- Drilling speed (point system): 4 of 4 points
- Bore hole quality (point system): 4 of 4 points
- Tool holding device: Cylinder shank
Register now and access more than 125,000 products



Variants
Extra-sharp carbide cutting edges with special diamond grinding on all sides
- Clean and precise holes, even when drilling alternately in different materials
- Suitable for universal use
- Shatter-proof drilling of hollow-chamber bricks
- Highly precise spot drilling
- Outstanding drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented 4-fold graded profile
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only!
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!