Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Professional aluminium telescopic ladder
Professional aluminium telescopic ladder - 4
Professional aluminium telescopic ladder - 1
Professional aluminium telescopic ladder - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Professional aluminium telescopic ladder

For flexible use as a single, standing and staircase ladder

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 69 mm x 29 mm
  • Rung distance: 280 mm
  • Rung dimensions: 25 x 25 mm
  • Stand area according to TRBS 2121-2: No
  • Load capacity: 150 kg
  • Min./max. support height as assembly trestle: 0.28-0.84 m

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen