For detailed information, other images and documents, please select individual articles from the following table.
Stop drill bit W-BPN 4.8
Special stop bit for the ZEBRA W-PN system in accordance with ETA-13/0502
- Length: 90 mm
- Drilling length up to collar (l drl): 20 mm
- Nominal drill hole diameter: 4.8 mm
- Tool holding device: Suitable for SDS-plus
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!