Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Step nail W-PNS

For detailed information, other images and documents, please select individual articles from the following table.

Step nail W-PNS

For anchoring lightweight ceiling coverings, joist constructions and statically comparable fastenings

  • Material: Steel
  • Surface: Zinc plated
  • Shaft length: 44 mm
  • Shank diameter: 4.5 mm
  • Head diameter: 8 mm
  • Suitable for device type: Würth DIVA 1/Premium, Würth BST MA-75 (single shot kit for single fixtures)
  • Washer diameter: 15 mm
  • Minimum component thickness (h min): 80 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants