For detailed information, other images and documents, please select individual articles from the following table.
Cable bracket KBB 530
Single and double
- Material of padlock shackle: PA - Polyamide
- Colour: Grey
- Material of nail: Steel
- Surface: Zinc plated
- Cable type: NYM 3 x 1.5 mm²
- Shaft length: 42 mm
- Shank diameter: 3.7 mm
- Width: 20 mm
- Grip width: 100 mm
- Grip height: 9.5 mm
- Suitable for device type: Würth BST 350, Hilti DX 2, Hilti DX A40, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- For fast, simple laying of sheathed cables and cable bundles on walls, floors and intermediate floors and covered shafts.
- With pre-mounted nail
- Material: Polyamide
- Colour: grey
- Silicone and halogen-free
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Concrete substrate (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick masonry and solid sand-lime brick (KSV)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!