For detailed information, other images and documents, please select individual articles from the following table.
Nail and screw sealing For increased requirements
- Material: PVC - Polyvinyl chloride
- Adhesive base: Acrylic
- Colour: Black
- Ultraviolet resistance: Yes
- Min. processing temperature: 10 °C
- Max. processing temperature: 40 °C
- Min. temperature resistance: -30 °C
- Max. temperature resistance: 70 °C
- Shelf life from production: 12 Month
- Solvent-free: No
- Conditions to maintain shelf life from production: dry storage area, 20°C
- show more ... show less ...
Register now and access more than 125,000 products



Variants
This information is only a recommendation based on our experience. Preliminary testing required!
For use with ECO, DW, PACK 500, FI, FA, FA POP, Color
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!