Premium polypropylene tool box With removable tool insert
Tool box polypropylene premium
TLBOX-PLA-580X265X250MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Made from polypropylene, therefore impact-resistant, robust and heavy-duty
- Very comfortable to carry due to large handle
- Low tare weight
- Metal fastening
- Can be locked with padlock
Height (C) | 250 mm |
Width (A) | 580 mm |
Depth (B) | 265 mm |
Colour | Red, Black |
Material | PP - Polypropylene |
Product weight (per item) | 2968.500 g |
Load capacity | 25 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt