For detailed information, other images and documents, please select individual articles from the following table.
Compact 250 V plastic cable reel
Suitable for indoor and outdoor use
- Cable type: H07RN-F3G1.5 mm²
- Cable length: 10 m
- Design: 3 grounding-contact sockets, 16 A, 250 V
- Plug connector: 1 safety plug, 16 A
- Nominal current: 16 A
- Nominal voltage: 250 V/AC
- IP protection class: IP 44
- Protection class: Protection class II/protective insulation
- Length x width x height: 190 x 155 x 255 mm
- Plug type: F
- Standards: EN 61242
- Overheating protection: Thermal circuit-breaker
- show more ... show less ...
Register now and access more than 125,000 products


Variants
- Drum body made from special plastic
- RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
- Made in Germany
Overheating protection, indicator light in the event of overheating and overloading.
- Complies with BGI 608
- Tested according to EN standard 61242
The industrial/construction cable reel is suitable for use on construction sites and outdoors.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!