For detailed information, other images and documents, please select individual articles from the following table.
WNA 200/F ear defenders With excellent insulation properties, height-adjustable headband and fluorescent capsules
With excellent insulation properties, height-adjustable headband and fluorescent capsules
- SNR attenuation value: 32 dB
- L attenuation value: 22 dB
- M attenuation value: 29 dB
- H attenuation value: 36 dB
- Standards: EN 352-1
Register now and access more than 125,000 products
Variants
Very comfortable
Padded headband and soft sealing cushions
Adapts to any head shape
Height adjustment of straps
Excellent visibility in difficult visibility conditions
Fluorescent capsules and reflective lettering on the headband
Suitable for areas with lots of noise
High SNR value
- For applications involving disruptive noise pollution
- Ideal for noise ranges between 102 and 111 dB
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!