Plug-in screw connection with female thread
Push-in fitting with female thread
PSHINFITT-DN16XIT-G3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 16 |
Connection thread | IT G 3/4 inch |
Width across flats | 32 mm |
Width across flats 2 | 30 mm |
Length | 46 mm |
Insertion depth | 13 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt