For detailed information, other images and documents, please select individual articles from the following table.
Flat gasket For flat-sealing screw joints of heating and drinking water pipes
- Material: Aramid fibre
- Colour: Grey
- Thickness: 2 mm
- Min./max. temperature resistance: -50 to 200 °C
- Max. operating pressure: 40 bar
- Approval mark: DVGW
Register now and access more than 125,000 products
Variants
DVGW-certified
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!