Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plug-in screw connection with male thread
Plug-in screw connection with male thread - 8
Plug-in screw connection with male thread - 1
Plug-in screw connection with male thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in screw connection with male thread

Metallically sealing screw connection for simple connection of stainless-steel corrugated pipe to other pipes, systems and devices

  • Material: Brass, suitable for drinking water
  • Max. temperature resistance: 200 °C
  • Max. operating pressure: 10 bar

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants