Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solar flat gasket For flat-sealing screw joints of thermal solar collectors

For detailed information, other images and documents, please select individual articles from the following table.

Solar flat gasket For flat-sealing screw joints of thermal solar collectors

  • Material: Aramid fibre
  • Colour: Yellow, Green
  • Thickness: 2 mm
  • Min./max. temperature resistance: -100 to 250 °C
  • Max. short-term temperature resistance: 400 °C
  • Max. operating pressure: 150 bar
  • Approval mark: DVGW

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt