For detailed information, other images and documents, please select individual articles from the following table.
Plug-in screw connection with connection piece
Metallically sealing screw connection for simple connection of stainless steel corrugated pipe to other pipes, systems and devices.
- Material: Brass, suitable for drinking water
- Max. temperature resistance: 200 °C
- Max. operating pressure: 10 bar
Register now and access more than 125,000 products
Variants
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!