Nail anchor SHARK® Hammer TYPE SK
SHARK HAMMER nail anch. cntrsnk cl type SK
DWL-(SHARK HAMMER)-SK-PLA-NL-10-6X40
ZEBRA-SHARK
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled, no need to search for a suitable screw
- Suitable for in-place installation
- Can be removed via drive in screw head
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersunk and protruding finish
- Countersunk head design countersinks itself automatically in soft wood
- Halogen-free
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Performance data | ||||
Characteristic values | ||||
Anchor diameter [mm] | 6 | 8 | ||
Permissible tensile load | Concrete B25 or C20/25 | Fperm [kN] | 0,2 | 0,2 |
Sand-lime brick KS 12 | – | 0,12 | ||
Hollow sand-lime brick KSL 12 | – | 0,075 | ||
Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
Setting depth | hnom ≥ [mm] | 30 | 40 | |
Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
Nom. drill dia. | d0 [mm] | 6 | 8 | |
Hole dia. in comp. | df [mm] | 6,5 | 8,5 |


Drill the hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0 °C

Temperature in base material ≥ 0 °C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing, sanitary and electrical applications, e.g. securing squared timber, laths, thin metal sheets and all components for recessed installation
Anchor diameter | 6 mm |
Anchor length (l) | 40 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Steel |
Surface | Zinc plated |
Internal drive | Z2 |
Datasheets (0)
Certificates/ Documents (5)
Services und Systeme rund ums Produkt