Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Primer spray

For detailed information, other images and documents, please select individual articles from the following table.

Primer spray

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.

  • Chemical basis: Solvent-containing synthetic natural rubber
  • Colour: Transparent
  • Contents: 500 ml
  • Min. flash-off time: 10 min
  • Min./max. processing temperature: -5 to 35 °C
  • Coverage distance: 50 m
  • Conditions for coverage distance: with 4-cm spray width
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants