Multiple cable holder W-KSH 935 plus
KSH 935 plus multiple cable holder
MCH-(DIGA CS-2/3)-1SIDE-20NYM3X1,5
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick, economical and visually appealing fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to flat design
- Temperature resistance: –30° to +80°C
- Halogen and silicone-free
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Suitable surfaces: Concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Light grey, similar to RAL 7035 |
Design | One side |
Cable type | NYM 3 x 1.5 mm² |
Length (L) | 115 mm |
Width (B) | 19 mm |
Height (H) | 45 mm |
Number of power lines | 20 PCS |
Silicone-free | Yes |
Halogen-free | Yes |
Type description | KSH 935 plus |
Min./max. temperature resistance | -30 to 80 °C |
Datasheets (0)
Certificates/ Documents (5)