Mounting rail, 39 x 37 Aluminium (EN-AW-6063 T6)
Mounting rail 39x37
MNTRL-SOL-ALU-39X37-4765MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Lateral rail mounting
Simple, time-saving mounting
Lateral ribbing
Guaranteed optimum positive and friction locking
![]() | |
Length | 4765 mm |
Height | 39 mm |
Width | 37 mm |
Transverse moment of inertia | 5.078 cm⁴ |
Longitudinal moment of inertia | 3.826 cm⁴ |
Section modulus X-axis | 2.501 cm³ |
Section modulus Y-axis | 2.048 cm³ |
Material | Aluminium |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!