Light, pre-drilled sheet metal rail Aluminium (EN-AW-6063 T6)
Sheet metal rail Light pre-drilled
SHTMETRL-SOL-ALU-TRAPEZE-395MM-HO5MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The sheet metal rail is pre-drilled to 5 mm, meaning that it can be mounted on all conventional bead spacings without additional drilling
- With bonded EPDM sealing strip
- Not suitable for flat roof elevation mounting
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment.
![]() | |
Length | 395 mm |
Height | 25 mm |
Width | 80 mm |
Number of D 5 mm holes | 12 PCS |
Material | Aluminium |
Datasheets (0)
Certificates/ Documents (27)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!