Light, pre-drilled sheet metal rail Aluminium (EN-AW-6063 T6)
Sheet metal rail Light pre-drilled
SHTMETRL-SOL-ALU-TRAPEZE-395MM-HO5MM-H25
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- The sheet metal rail is pre-drilled to 5 mm, meaning that it can be mounted on all conventional bead spacings without additional drilling
- With bonded EPDM sealing strip
- Not suitable for flat roof elevation mounting
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment.
![]() | |
Length | 395 mm |
Height | 25 mm |
Width | 80 mm |
Number of D 5 mm holes | 24 PCS |
Material | Aluminium |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!