Fall arrester device Pro with steel cable
Fall arrester Pro with steel cable
FALLARSTR-HSG-PRO-W.STCBL-L15M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Optimum safety due to autonomous retraction of the steel rope
- In the event of a fall, the device locks as soon as a falling speed of 1.5 m/s is reached
- Rugged plastic housing
- Swivel snap hook prevents rope from twisting
- Suitable for horizontal and vertical use
- Edge-tested
EN standard | 360 |
Wire cable length | 15 m |
Wire cable diameter | 4.8 mm |
Weight | 5.47 kg |
Max. load capacity | 100 kg |
Datasheets (0)
Certificates/ Documents (28)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt