For detailed information, other images and documents, please select individual articles from the following table.
Guttering bracket
Universal for ladders that can be used as a single ladder
- Material: Steel
- Surface: Zinc plated
- Length: 145 mm
- Width: 47 mm
- Height: 88 mm
- For beam width: 25 mm
- For beam height: 58-102 mm
Register now and access more than 125,000 products

Variants
- Can be attached while you are still on the ground so that the ladder is already secure before stepping onto it
- When moving the ladder, the brackets can be easily pushed along the guttering
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!