Damping base
Anti-vibration base for roofs
ANTIVIBRATBSE-SBR-400X130X50MM-41/22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With recessed C-profile 41/21
- Made from recycled, UV-resistant SBR
- Elevation of pipes and cable conduits
- Attachment of external air-conditioning devices and heat pumps
Min./max. temperature conditions | -40 to 80 °C |
Height | 50 mm |
Width | 130 mm |
Length | 400 mm |
Product weight (per item) | 2234.000 g |
Permissible load | 4 kN |
Datasheets (0)
Certificates/ Documents (0)