Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units

  • Max. loading weight: 160 kg
  • Surface: Zinc plated
  • Vertical-section length: 520 mm
  • Load capacity: 160 kg
  • Load capacity per pair: 160000 g
  • Sustainability: Resources, Pollutants / Emissions

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen