Cable duct
Cable pipe
CBL-PIP-300X125
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Easy installation, even on existing cables
- Cable ducts can be arranged in groups according to Z-19.53-2499
- Extremely easy to retrofit
- No cable coating
- 100 % occupancy
- Single cables, cable bundles, empty partition
- Plastic electrical installation pipes up to 32 mm ∅, also as a bundle <= 100 mm
- No reveal formation necessary in non-load bearing partitions
For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2366.
The cable conduit meets the fire resistance class 'fire-resistant'. For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2399.
For use in system [B2]
- Cable partition in solid walls and ceilings and in non-load bearing partitions. The cable conduit meets the fire resistance rating for 90 minutes (fire resistant).
- For electrical cables, cable bundles, electrical installation pipes, plastic pipes and line combinations (split).
![]() | |
Form | Round |
Diameter | 125 mm |
Length | 300 mm |
Fire resistance rating | Fire resistant |
Datasheets (0)
Certificates/ Documents (3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt