For detailed information, other images and documents, please select individual articles from the following table.
ROCKWOOL Klimarock With mesh-reinforced laminated foil
- Material: Mineral wool
- Material of outer layer: Grid-reinforced aluminium foil
- Colour: Silver coloured
- Max. temperature conditions for wool side: 250 °C
- Max. temperature conditions for aluminium side: 80 °C
- Heat conductance λ: 0.040 W/(m*K)
- Heat conductance λ conditions: at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667
- Building material class: A1 - Non-flammable
- Building material class conditions: in accordance with DIN EN 13501-1
- Quality: AS quality according to AGI Q 132, DIN 13468
- Moulded density: 40 kg/m³
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products

Variants
- Non-flammable A1
- Temperature resistance up to +250°C
- Melting temperature > +1000°C
- Pressure-resistant and stable shape
- Single-sided laminated foil
- Water-repellent
For use in system
[A] + [D1] + [G2] + [H]
- Combination partition [A]
- Fire protection foam 90 [D1]
- Pipe partition dB [G2]
- Pipe partition Z [H]
For insulating:
- Heating and hot water pipes
- Solar collectors
- Hot water pipes
- Steam pipes
- Tank systems
- Air-conditioning and ventilation ducts
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!