Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mineral fibreboard AB pre-coated for use in system C3

For detailed information, other images and documents, please select individual articles from the following table.

Mineral fibreboard AB pre-coated for use in system C3

Ablative pre-coated mineral fibreboard for the creation of cable and pipe partitions

  • Material: Mineral fibre
  • Length x height x thickness: 1000 x 600 x 50 mm
  • Thickness: 50 mm
  • Height: 600 mm
  • Length: 1000 mm
  • Building material class: A1 - Non-flammable

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt