Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection fabric DBU 1.5

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection fabric DBU 1.5

For use as wrapping for cables, electrical installation pipes and non-combustible pipes with combustible insulation, in walls, ceilings and lightweight dividers

  • Thickness: 1.5 mm
  • Length: 10 m
  • Width: 125 mm
  • Colour: Grey
  • Building material class: C-s1, d0 - Of low flammability
  • Building material class conditions: in accordance with DIN EN 13501-1

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt