Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices
KBB 935 plus cable bracket
CBLHOLD-(DIGA CS-2/3)-935-DB-16NYM3X1,5
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Fast, economical and neat mounting
- Easy installation of cables in walls, ceilings, suspended ceilings and covered shafts
- Quick and easy to re-lay due to automatic locking mechanism
- Very little space required due to the extremely flat design
- Temperature resistance: -30 to +80 °C
- Halogen- and silicone-free
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Suitable surfaces: Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Light grey, similar to RAL 7035 |
Design | Double |
Type description | KBB 935 plus |
Cable type | NYM 3 x 1.5 mm² |
Width (B) | 17 mm |
Height (H) | 19 mm |
Grip width (K) | 100 mm |
Number of power lines | 16 PCS |
Halogen-free | Yes |
Silicone-free | Yes |
Min./max. temperature resistance | -30 to 80 °C |
Datasheets (0)
Certificates/ Documents (5)