Askella safety goggles
Safety goggles Askella
SAFEGOGL-EN166-ASKELLA-YELL
ASKELLA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Sporty and lightweight design
- Perfect fit and coverage for the eyes
- Exterior/interior coating: scratch-resistant
- Adjustable nose bridge made from non-slip rubber
Colour of safety lens | Yellow |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FT |
Product weight (per item) | 43.000 g |
Datasheets (0)
Certificates/ Documents (56)
Services und Systeme rund ums Produkt