Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LIBRA® overspecs
LIBRA<SUP>®</SUP> overspecs - 4
LIBRA<SUP>®</SUP> overspecs - 1
LIBRA<SUP>®</SUP> overspecs - 2

For detailed information, other images and documents, please select individual articles from the following table.

LIBRA® overspecs

Versatile use with perfect protection and comfort

  • Colour of safety lens: Clear
  • Material of safety lens: Polycarbonate
  • UV protection: 400 nm
  • EN standard: 166, 170
  • Mechanical strength: F (45 m/s) in accordance with EN 166
  • Marking of safety lens: 2C-1,2 W 1 FTKN
  • Product weight (per item): 42 g
  • Coating protective pane: Permanently anti-fog interior, Extremely scratch resistant on the outside

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt