The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety goggles Cetus®S
Perfect protection with a casual, dynamic fashionable look, ideal for small heads
- Material of safety lens: Polycarbonate
- UV protection: 400 nm
- Mechanical strength: F (45 m/s) in accordance with EN 166
- Coating protective pane: Permanently anti-fog interior, Extremely scratch resistant on the outside
Register now and access more than 125,000 products
Variants
Perfect eye covering
Special lens technology with high-quality coating
- Distortion-free view
- Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating
- 100% UV protection (up to 400 nm)
Innovative arm technology
Extremely comfortable and secure fit due to flexible two-component arms
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!