Aluminium clip
Aluminium clip
CLIP-CLMP-M-ALU-EN25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Ceiling installation: Above the EN40 size, we recommend aluminium closed pipe spacer clips
Nominal size | 25 |
With connection mechanism (vertical) | No |
Elongated hole length | 12 mm |
Elongated hole width | 6.5 mm |
Min./max. temperature resistance | -45 to 250 °C |
Material | Aluminium |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt