Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thin-walled heat-shrink hose Shrink rate 3:1, with internal adhesive

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Thin-walled heat-shrink hose Shrink rate 3:1, with internal adhesive

  • Dielectric strength: 20 kV/mm
  • Min./max. temperature conditions: -55 to 85 °C
  • Min. shrinkage temperature: 120 °C
  • Material: Polyolefin
  • Flame-retardant: Yes

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen