Adapter
Brass adapter
ADAPT-MS-IS-AG-RP1/2XG1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Werkstoff | Brass, suitable for drinking water |
Anschlussgewinde | IT Rp 1/2 inch x ET G 1/2 inch |
DN nominal width | DN 12 |
Apertura chiave (SW) | 24 mm |
Länge (L) | 29.5 mm |
Min. contact surface of gasket (S1) | 3 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt