Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 13 variations found
Limited edition for testing multi-purpose drill bits, 5 pieces: 3 drill bits ∅ 6 mm and 2 drill bits ∅ 8 mm
The MFD-S multi-purpose drill bits can drill through virtually any material.
The MFD-S multi-purpose drill bit can drill through virtually any material
Drills through virtually any material.
The MFD-S multi-purpose drill bits can drill through virtually any material. Available in the ORSY® system cassette.
The MFD-S multi-purpose drill bits can drill through virtually any material
Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles. Available in the ORSY® system cassette.
Drills through virtually any material
Special drill bit for rotary drilling, even in the hardest of roof tiles.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Twist drill bit HSS DIN 338 type RN 130°
Useit® Superpad wood sanding disc
Plus Quadro-L Vario hammer drill bit
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad