For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose drill bit test set MFD-S 3-flat shank, 5 pieces
Limited edition for testing multi-purpose drill bits, 5 pieces: 3 drill bits ∅ 6 mm and 2 drill bits ∅ 8 mm
Register now and access more than 125,000 products



Variants
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Very suitable for universal use
- Drilling does not break hollow-chamber bricks
- Precise drilling
- Excellent drilling results in metal
Outstanding, rapid transport of drilling dust thanks to:
- Special surface treatment
- Patented four-step profile
3-flat shank
- No slipping in the drill chuck means faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to open and close the drill chuck
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
While stocks last.
Not suitable for impact drilling. For rotary drilling only.
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!