Wire cable with loop ending
Wire cable ending, pressed loop
SUSPSYS-CBLMNT-LOOP-L5M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Cross-section 7 x 7, wire cable diameter 2 mm
- Increased vibration protection in comparison to threaded rod
- Can be installed at an angle without mounting rails
Cradle to Cradle®-certified
Ventilation, air conditioning and heating applications, pipelines, cable-support systems, loudspeakers, safety suspensions, cable overvoltage, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, stays, solar panels/photovoltaic systems.
![]() | |
Length of wire cable ends (L) | 5000 mm |
Permissible load | 0.6 kN |
Material | Steel |
Product weight (per item) | 9.100 g |
Wire cable diameter | 2 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt