Varifix mounting rail foot
Mounting rail base 41x41
MNTRLFT-41X41-2PCS-305X305
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Quick mounting without bore holes
Varifix profile 41/41 is inserted into the foot
For the installation of pipelines, air ducts, cable conduits and air-conditioning units on flat roofs.
Recommended mounting (from bottom to top): UV protective fleece, damping mat, mounting rail foot
![]() | |
Length (L) | 305 mm |
Width (B) | 305 mm |
Height (H) | 120 mm |
Profile length (LP) | 42 mm |
Profile width (BP) | 42 mm |
Profile height (HP) | 85 mm |
Permissible load | 3.5 kN |
Min./max. temperature resistance | -30 to 110 °C |
Suitable for mounting rail | 41 x 41 mm |
Material | HDPE - High density polyethylene |
Product weight (per item) | 3600.000 g |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt