Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VARIFIX® C-mounting rail 41/86
VARIFIX<SUP>® </SUP>C-mounting rail 41/86 - 5
VARIFIX<SUP>® </SUP>C-mounting rail 41/86 - 1
VARIFIX<SUP>® </SUP>C-mounting rail 41/86 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® C-mounting rail 41/86

C-profile with various mounting options and extensive system components

  • Width: 41 mm
  • Height: 86 mm
  • Material thickness: 2 mm
  • Width of mouth: 22 mm
  • Elongated hole length: 42 mm
  • Elongated hole width: 16 mm
  • Rebate height: 7.5 mm
  • Hole distance: 100 mm
  • Distance: 50 mm
  • Surface: Sendzimir galvanized
  • Weight per meter: 4010 g
  • Fire protection certified: Yes
  • Material: Structural steel, S320GD, EN 10326
  • Sustainability: Resources, Pollutants / Emissions
  • Round hole diameter: 12.5 mm

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen