VDE screwdriver PZ recessed head ultra-slim
VDE screwdriver, PZ cross recess, extra slim
SCRDRIV-VDE-PZ-SLIM-1X80MM
ZEBRA
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Insulation with reduction of blade diameter in critical working area
- Prevents fraying of insulation
- Screw symbol printed on handle end for quick identification
- Ultra-slim design
Individually tested in accordance with IEC 60900:2004.
Switch cabinets and distributor boxes, circuit breakers, terminal blocks and relays.
![]() | |
Tip size | PZ1 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt