VDE junction box WFK 1 With self-sealing, soft membrane entry points
VDE cable junction box WFK 1
WRJC-VDE-WFK1-IP65-RED-80X80X51MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Large connection area
- Very robust (impact resistant and unbreakable)
- Plastofast stainless steel screws for a secure cover fit
According to DIN EN 60670 (VDE 0606)
Protected installations outdoors according to DIN VDE 0100-737, indoors
![]() | |
Design | Empty, with red cover |
Max. cable cross section | 2.5 mm² |
Length x width x height | 80 x 80 x 51 mm |
Number of cable entries | 7 PCS |
Number of cable entries floor | 1 PCS |
IP protection class | IP 65 |
Impact resistance | IK07 |
Nominal voltage | 690 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Colour | Light grey, similar to RAL 7035, Red |
Material | PS - Polystyrene |
Halogen-free | Yes |
Silicone-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt